80A32 X 5-3/8 MTO

COMPARE

80A32 X 5-3/8 MTO

Description
80A32 X 5-3/8 MTO RLR CHN SPROCKET ; 80CHAIN 32T

MARTIN SPROCKET & GR

Part # 0406674M

BDI # 26233748

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY