1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

COMPARE

1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

Description
1040G FLEX HUB 5.500 BORE ; 0744710 1-1/4 X 5/8KW NON RETURNABLE

FALK

Part # 10011235

BDI # 18104820

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY