1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710
Description
1040G FLEX HUB 5.500 ; NON-RETURNABLE 0744710 1-1/4 X 5/8KW
Part # 10011235
BDI # 18104820
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs