Page 1 of 6

Next

Compare
8065 X 145MM 36 X 10MM KW

COMPARE

8065 X 145MM 36 X 10MM KW

Description
8065 X 145MM 36 X 10MM KW TL BUSHING, OVER 5050 TAPER-LOCK SHEAVES (SMARTCATALOG)

DODGE

Part # 394478

BDI # 27320256

Features

Inch - Metric: Metric
Outside Diameter - Inch: 11.25
Length Thru Bore - Millimeter: 165.1
Length Thru Bore - Inch: 6.5
Outside Diameter - Millimeter: 285.75

Bore - Millimeter: 145
Bore - Inch: 5.709
Bushing Series: 8065

Price Inventory : Available to order
Loading Price
QTY
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW

Description
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441530

BDI # 23199519

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW

Description
FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445487

BDI # 23203352

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5S HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 3.5S HUB RGD 145MM P7 36X8.4MMKW

Description
FX 3.5S HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441276

BDI # 23199010

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF1890X145MMU

COMPARE

QF1890X145MMU

Description
QF1890X145MMU COUPLING HUB

TIMKEN LOVEJOY

Part # 88345044154

BDI # 21964248

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY