H35B13 X 18MM KW 2SS
Description
H35B13 X 18MM KW 2SS CHN SPROCKET ; 35CHAIN 13T
Part # 35B13 X 18MM KW 2SS
BDI # 24864229
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B18 18MM KW/2SS
Description
35B18 18MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B18 18MM KW/2SS
BDI # 21516073
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 X 18MM 6MMKW 2SS
Description
35BS18 X 18MM 6MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 18MM BORE
Part # 35BS18 X 18MM 6MMKW 2SS
BDI # 24479311
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35B20SS X 18MM KW 2SS
Description
35B20SS X 18MM KW 2SS CHAIN SPROCKET ; 35 ANSI 20 TEETH 18MM BORE
Part # 35B20SS X 18MM KW 2SS
BDI # 23296507
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
08B18 18MM KW 2SS
Description
08B18 18MM KW 2SS RLR CHAIN SPROCKET ; 13 TEETH 57MM HUB DIA
Part # 08B18 18MM KW 2SS
BDI # 21551779
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore