45542 D667X 6T X 3/4
Description
45542 D667X 6T X 3/4 SPROCKET ; NON RETURNABLE
Part # 101927619
BDI # 300547
Features
Chain Pitch - Inch:
2.25
Chain Size:
D667X
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter:
0
Mounting Method:
Finished Bore
45536 D662 6T X 3/4
Description
45536 D662 6T X 3/4 SPROCKET ; NON RETURNABLE
Part # 101927614
BDI # 300544
Features
Chain Pitch - Inch:
1.664
Chain Size:
D662
Chain Pitch - Millimeter:
42.266
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter:
0
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.664
Chain Size:
D662
Chain Pitch - Millimeter:
42.266
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter:
0
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
25.4
Other Features:
RunRight