Page 1 of 4

Next

Compare
SLD 900 MM 195

COMPARE

SLD 900 MM 195

Description
SLD 900 MM 195 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498029

BDI # 598960

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.78

Outside Diameter - Millimeter: 350
Bore - Millimeter: 195
Length - Millimeter: 86.004
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 3.386

Price Inventory : Available to order
Request A Price QTY
QF10260X195MM

COMPARE

QF10260X195MM

Description
QF10260X195MM ; COUPLING HUB

TIMKEN

Part # QF10260X195MM

BDI # 21965583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
FX 5.5S HUB RGD 195MM P7 45X10.4MMKW

COMPARE

FX 5.5S HUB RGD 195MM P7 45X10.4MMKW

Description
FX 5.5S HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445403

BDI # 23203186

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 5.5SM HUB RGD 195MM P7 45X10.4MMKW

COMPARE

FX 5.5SM HUB RGD 195MM P7 45X10.4MMKW

Description
FX 5.5SM HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445591

BDI # 23203560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 5S HUB RGD 195MM P7 45X10.4MMKW

COMPARE

FX 5S HUB RGD 195MM P7 45X10.4MMKW

Description
FX 5S HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444656

BDI # 23202444

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Request A Price QTY