Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
3.5
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Bore - Millimeter:
2
Other Features:
Black Oxide Coated
15T0.5P20M6P2
Description
15T0.5P20M6P2 SPUR GEAR, 2MM ACETAL (SMARTCATALOG)
Part # 15T0.5P20M6P2
BDI # 26282984
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.295
Inch - Metric:
Metric
Material:
Acetal
Face Width - Millimeter:
3
Face Width - Inch:
0.118
Pitch:
M0.5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
7.5
12T0.5P20M6P2
Description
12T0.5P20M6P2 SPUR GEAR, 2MM ACETAL (SMARTCATALOG)
Part # 12T0.5P20M6P2
BDI # 26269304
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.236
Inch - Metric:
Metric
Material:
Acetal
Face Width - Millimeter:
3
Face Width - Inch:
0.118
Pitch:
M0.5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
6