Page 1 of 5

Next

Compare
E80A76 X 8-1/8 MTO

COMPARE

E80A76 X 8-1/8 MTO

Description
E80A76 X 8-1/8 MTO CHN SPROCKET

MARTIN SPROCKET & GR

Part # E80A76 X 8-1/8 MTO

BDI # 24756515

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 8-1/8 2X3/4KW

COMPARE

FCX 5.5 HUB 8-1/8 2X3/4KW

Description
FCX 5.5 HUB 8-1/8 2X3/4KW

TIMKEN LOVEJOY

Part # 69790434371

BDI # 23190466

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 8-1/8 2X3/4KW

COMPARE

FXLMM 7 HUB 8-1/8 2X3/4KW

Description
FXLMM 7 HUB 8-1/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790436341

BDI # 23194470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 8-1/8 2X3/4KW

COMPARE

FXLMM 5.5 HUB 8-1/8 2X3/4KW

Description
FXLMM 5.5 HUB 8-1/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790436018

BDI # 23193788

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 6 HUB 8-1/8 2X3/4KW

COMPARE

FXL 6 HUB 8-1/8 2X3/4KW

Description
FXL 6 HUB 8-1/8 2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790436096

BDI # 23193945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 293.37
Hub Diameter - Inch: 11.55
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs

Price Inventory : Available to order
Loading Price
QTY