Page 1 of 3

Next

Compare
KLGG250/315

COMPARE

KLGG250/315

Description
KLGG250/315 KEYLESS BUSHING ; SERIES GG 250/315

PT INTERNATIONAL

Part # 2101016180

BDI # 19419760

Features

Component: Keyless Screw Locking Assembly
Series: KLGG
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.402

Outside Diameter - Millimeter: 315
Bore - Millimeter: 250
Length - Millimeter: 0
Other Features: Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 250MM R7 56X12.4MMKW

COMPARE

FCXMM 7 HUB 250MM R7 56X12.4MMKW

Description
FCXMM 7 HUB 250MM R7 56X12.4MMKW

TIMKEN LOVEJOY

Part # 69790434729

BDI # 23191195

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW

COMPARE

FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW

Description
FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445504

BDI # 23203386

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW

COMPARE

FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW

Description
FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445598

BDI # 23203574

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6E HUB RGD 250MM R7 56X12.4MMKW

COMPARE

FX 6E HUB RGD 250MM R7 56X12.4MMKW

Description
FX 6E HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445842

BDI # 23203730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY