FCXMM 7 HUB 285MM R7 63X12.4MMKW
Description
FCXMM 7 HUB 285MM R7 63X12.4MMKW
Part # 69790434733
BDI # 23191203
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCX 7 HUB 285MM R7 63X12.4MMKW
Description
FCX 7 HUB 285MM R7 63X12.4MMKW
Part # 69790434649
BDI # 23191033
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs