10-3M06-IA1
Description
10-3M06-IA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 10T
Part # 10-3M06-IA1
BDI # 22689985
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
12MP037-6CA1
Description
12MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 12T
Part # 12MP037-6CA1
BDI # 22699996
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
10-3M06-6CA1
Description
10-3M06-6CA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 10T
Part # 10-3M06-6CA1
BDI # 22689981
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
10-3M09-6CA1
Description
10-3M09-6CA1 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/8" BORE ALUM 10T
Part # 10-3M09-6CA1
BDI # 22689997
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.328
Face Width - Inch:
0.446
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
10MP012-6CA1
Description
10MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 10T
Part # 10MP012-6CA1
BDI # 22692393
Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Finished Bore