8S 1 5/16
Description
8S 1 5/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 1 5/16
BDI # 624369
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
7S 1 5/16
Description
7S 1 5/16 SLEEVE CPLG FLANGE ; 1.313" BORE X 2.813" HUB DIA FLG TYPE
Part # 7S 1 5/16
BDI # 623945
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
6S 1 5/16
Description
6S 1 5/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 1 5/16
BDI # 622559
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567170
Bushing Series:
E
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567552
Bushing Series:
SH