50B18 X 1 5/16 KW
Description
50B18 X 1 5/16 KW ROLLER CHAIN SPRKT ; 1" BORE 18T 5/16KW
Part # 50B18 X 1 5/16 KW
BDI # 23709707
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore