60BS48 X 35MM
Description
60BS48 X 35MM ROLLER CHAIN SPROCKET ; 60 ANSI 48 TEETH 35MM BORE
Part # 60BS48 X 35MM
BDI # 24258316
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
19H150 X 35MM 10MM X 3.3MM KW SS
Description
19H150 X 35MM 10MM X 3.3MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 35MM 10MM X 3.3MM KW SS
BDI # 26492680
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
D80B14 X 35MM A629-017-01-21 LESS KW
Description
D80B14 X 35MM A629-017-01-21 LESS KW ; ROLLER CHAIN SPROCKET
Part # D80B14 X 35MM A629-017-01-21 LESS KW
BDI # 23724891
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
12B22 35MM KW/2SS
Description
12B22 35MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.75IN PITCH
Part # 12B22 35MM KW/2SS
BDI # 21445037
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore