H-3176 X 360 MM
Description
H-3176 X 360 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3176 X 360 MM
BDI # 199662
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
264
Length Thru Bore - Inch:
10.394
Bore - Millimeter:
360
Bore - Inch:
14.173
Other Features:
Tapered Threaded Sleeve
H-3276 X 360 MM
Description
H-3276 X 360 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3276 X 360 MM
BDI # 199691
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Bore - Millimeter:
360
Bore - Inch:
14.173
Other Features:
Tapered Threaded Sleeve
H-3076 X 360 MM
Description
H-3076 X 360 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3076 X 360 MM
BDI # 198098
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Bore - Millimeter:
360
Bore - Inch:
14.173
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Bore - Millimeter:
360
Bore - Inch:
14.173
228755
Description
228755 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 360MM KYL (SMARTCATALOG)
Part # 228755
BDI # 27309632
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.913
Outside Diameter - Millimeter:
455
Bore - Millimeter:
360
Length - Millimeter:
116
Other Features:
18 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
4.567