60B36 38MM 10MMX3.8MM KW
Description
60B36 38MM 10MMX3.8MM KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60B36 38MM 10MMX3.8MM KW
BDI # 21445340
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
10BS20H X 38MM
Description
10BS20H X 38MM ROLLER CHAIN SPROCKET ; POR 5/8IN P 20T 38MM BORE HARDENED TOOTH
Part # 2101053627
BDI # 22350722
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
12BS24H X 38MM
Description
12BS24H X 38MM ROLLER CHAIN SPROCKET ; POR 3/4IN P 24T 38MM BORE HARDEN TOOTH
Part # 2101054574
BDI # 22349369
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
12BS25H X 38MM
Description
12BS25H X 38MM ROLLER CHAIN SPROCKET ; POR 3/4IN P 25T 38MM BORE HARDEN TOOTH
Part # 2101054596
BDI # 22349395
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
12BS21H X 38MM
Description
12BS21H X 38MM ROLLER CHAIN SPROCKET ; POR 3/4IN P 21T 38MM BORE HARDENED TOOTH
Part # 2101054512
BDI # 22349291
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore