50B16SS X 1.574IN MTO

COMPARE

50B16SS X 1.574IN MTO

Description
50B16SS X 1.574IN MTO RLR CHN SPROCKET ; 50CHAIN 16T

MARTIN SPROCKET & GR

Part # 0303789M

BDI # 25187129

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.204

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.517
Pitch Diameter - Millimeter: 81.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY