Page 1 of 2

Next

Compare
1070T HUB X 1.6255/1.6265 KW 2SS

COMPARE

1070T HUB X 1.6255/1.6265 KW 2SS

Description
1070T HUB X 1.6255/1.6265 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON-RET

DODGE

Part # 396158

BDI # 27321313

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | 1.6265" Maximum Bore
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 1.5 1.626/1.627 3/8 KW

COMPARE

C 1.5 1.626/1.627 3/8 KW

Description
C 1.5 1.626/1.627 3/8 KW HUB ; NON-RETURNABLE POR

TIMKEN LOVEJOY

Part # 69790412208

BDI # 598417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
TS432 X 1.626 3/8 X 3/16KW 2SS MTO

COMPARE

TS432 X 1.626 3/8 X 3/16KW 2SS MTO

Description
TS432 MTO 1.626 BORE 3/8X3/16KWY 2 SS ; SPUR GEAR

MARTIN SPROCKET & GR

Part # TS432 X 1.626 3/8 X 3/16KW 2SS MTO

BDI # 24340658

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY
TS530 X 1.626 3/8X3/16 KW 2SS MTO

COMPARE

TS530 X 1.626 3/8X3/16 KW 2SS MTO

Description
TS530 X 1.626 3/8X3/16KW 2SS MTO SPUR GR ; 5DP 20DEG PA 6.4" OD 30 TEETH

MARTIN SPROCKET & GR

Part # TS530 X 1.626 3/8X3/16 KW 2SS MTO

BDI # 24340693

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
C 2 1.626/1.627 3/8X3/16 KW

COMPARE

C 2 1.626/1.627 3/8X3/16 KW

Description
C 2 1.626/1.627 3/8X3/16 KW ; POR

TIMKEN LOVEJOY

Part # C 2 1.626/1.627 3/8X3/16 KW

BDI # 19074429

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY