1025G FLEX HUB 1.875 1/2X1/4KW 0744936
Description
1025G FLEX HUB 1.875 1/2X1/4KW 0744936 ; NON-RETURNABLE
Part # 10052239
BDI # 18104648
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
F 1.5 1.8735/1.8740 KW SETSCREW
Description
F 1.5 HUB 1.8735/1.8740 KW SS ; POR
Part # 69790402154
BDI # 597640
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
F 1.5 1.8735/1.8745 KW
Description
F 1.5 1.8735/1.8745 KW
Part # F 1.5 1.8735/1.8745 KW
BDI # 19075032
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs