H50B18 X 49MM W/ 55MM DIA C-BORE
Description
H50B18 X 49MM W/55MM DIA C-BORE SPROCKET ; 3.92" OD X 1" LTB X 5/8" P STEEL
Part # 50B18 X 49MM W/ 55MM DIA C-BORE
BDI # 21559190
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
H50B20 X 49MM DWG CUA990726-4-3
Description
H50B20X49MM DWG CUA990726-4-3 SPROCKET ; 3"HOD 1"LTB THRU BORE
Part # 50B20X49MM DWG CUA990726-4-3
BDI # 22534633
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore