50BS60-1-15/16
Description
50BS60-1-15/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1-15/16" BORE
Part # 50BS60-1-15/16
BDI # 745958
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore