Page 1 of 2

Next

Compare
3F MMHUB0304

COMPARE

3F MMHUB0304

Description
3F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284115

BDI # 315659

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 107.95
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2F MMHUB0304

COMPARE

2F MMHUB0304

Description
2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284065

BDI # 315566

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 73.025
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 1/2F MMHUB0304

COMPARE

2 1/2F MMHUB0304

Description
2 1/2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284081

BDI # 315527

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 92.075
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2H MMHUB0304

COMPARE

2H MMHUB0304

Description
2H MMHUB0304 GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 1963420

BDI # 314631

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 90.5
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | Mill Motor Hub | 2.75 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 101.6
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 1/2H MMHUB0304

COMPARE

2 1/2H MMHUB0304

Description
2 1/2H MMHUB0304 GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284685

BDI # 314574

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.634Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 123.825
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY