60A59SS X 2.031IN DWG 45929

COMPARE

60A59SS X 2.031IN DWG 45929

Description
60A59SS X 2.031IN DWG 45929 CHN SPROCKET ; 60 ANSI 59 TEETH 2.03" ID

MARTIN SPROCKET & GR

Part # 60A59SS X 2.031IN DWG 45929

BDI # 22139801

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY