1060T HUB 2.1235 NO SS NR 0710905
Description
1060T HUB NO SET SCRW 2.1235 ; POR MTO
Part # 10010901
BDI # 18105361
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1080T HUB 2.1235 NO SS NR 0710916
Description
1080T HUB NO SET SCRW 2.1235 ; POR MTO
Part # 10016211
BDI # 18105603
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
F 1.5 2.1243 1/2X1/4 KW
Description
F 1.5 2.1243 1/2X1/4 KW
Part # F 1.5 2.1243 1/2X1/4 KW
BDI # 19075007
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
F 3 2.1235/2.1243 1/2 KW
Description
F 3 2.1235/2.1243 1/2 KW ; POR
Part # F 3 2.1235/2.1243 1/2 KW
BDI # 19074993
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs