MSP-54-SS
Description
MSP-54-SS CLAMP SHAFT COLLAR ; 2PIECE 54MM BORE SS
Part # MSP-54-SS
BDI # 800321
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
54
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-54-F
Description
MSP-54-F CLAMP SHAFT COLLAR ; 2PIECE 54MM BORE STEEL
Part # MSP-54-F
BDI # 800320
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
54
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling