Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
KLPP
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
62
Length - Millimeter:
30.5
Other Features:
10 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch:
1.201
Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Bore - Millimeter:
62
Length - Millimeter:
39.116
Other Features:
7 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
1.54
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
62
Length - Millimeter:
28.956
Other Features:
10 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
1.14
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
62
Length - Millimeter:
30
Other Features:
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
1.181
80A17 MTO 62MM THRU
Description
80A17 MTO 62MM THRU RLR CHAIN SPROCKET
Part # 80A17 MTO 62MM THRU
BDI # 21593441
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore