12S X 2.75 3/4X3/8KW

COMPARE

12S X 2.75 3/4X3/8KW

Description
12S X 2.75 3/4X3/8KW COUPLING HUB

DODGE

Part # 12S X 2.75 3/4X3/8KW

BDI # 24958122

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY