Page 1 of 7

Next

Compare
L050 7MM NO KW

COMPARE

L050 7MM NO KW

Description
L050 7MM NO KW COUPLING HUB

TB WOODS

Part # L0507MMNK

BDI # 988591

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 16
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML050 7MM

COMPARE

ML050 7MM

Description
ML050 7MM JAW COUPLING HUB ; 7MM BORE 1.062" HUB DIA .625 LTB

MARTIN SPROCKET & GR

Part # ML050 7MM

BDI # 21976234

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML070 7MM NKW

COMPARE

ML070 7MM NKW

Description
ML070 7MM NKW JAW COUPLING HUB ; 7MM BORE 1.375" HUB DIA .75" LTB

MARTIN SPROCKET & GR

Part # ML070 7MM NKW

BDI # 21975688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 7X2 METRIC

COMPARE

100 HUB 7X2 METRIC

Description
100 HUB 7X2 METRIC COUPLING HUB ; 7MM BORE X 2MM KEYWAY

MAGNALOY COUPLING

Part # M100M0702

BDI # 600920

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MCL-7-A

COMPARE

MCL-7-A

Description
MCL-7-A CLAMP SHAFT COLLAR ; 1PIECE 7MM BORE ALUM

RULAND

Part # MCL-7-A

BDI # 799493

Features

Split or Solid Description: One Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Aluminum
Outside Diameter - Inch: 0.709
Outside Diameter - Millimeter: 18
Bore - Millimeter: 7
Other Features: Forged Clamp Screw | Single Point Faced | Option Balanced Version

Price Inventory : Available to order
Loading Price
QTY