25B15 5/16B 1/16KW
Description
25B15 5/16B 1/16KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B15 5/16B 1/16KW
BDI # 21515795
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
25BS22H X 5/16
Description
25BS22H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 22T 5/16IN BORE HARDEN TOOTH
Part # 2101059886
BDI # 22346318
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Finished Bore
25BS12H X 5/16
Description
25BS12H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 12T 5/16IN BORE HARDEN TOOTH
Part # 2101059806
BDI # 22346172
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Finished Bore
25BS11H X 5/16
Description
25BS11H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 11T 5/16IN BORE HARDEN TOOTH
Part # 2101059803
BDI # 22346166
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
25BS18H X 5/16
Description
25BS18H X 5/16 ROLLER CHAIN SPROCKET ; 1/4IN P 18T 5/16IN BORE HARDEN TOOTH
Part # 2101059845
BDI # 22346240
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Finished Bore