700 HUB 73X20 METRIC

COMPARE

700 HUB 73X20 METRIC

Description
700 HUB 73X20 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M700M7320

BDI # 602288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 6.9

Length Thru Bore - Millimeter: 63.754
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 131.826
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1150 73MM PILOT WITH PULLER HOLE

COMPARE

1150 73MM PILOT WITH PULLER HOLE

Description
1150 73MM PILOT WITH PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 69790405587

BDI # 598029

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 342
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 182.9
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 269.2
Coupling Type: Grid Coupling
Torque: 352000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF100X73MM

COMPARE

QF100X73MM

Description
QF100X73MM COUPLING HUB

TIMKEN LOVEJOY

Part # 88345044005

BDI # 21961017

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY