120B20H X 2.939 PER DWG RM00066

COMPARE

120B20H X 2.939 PER DWG RM00066

Description
120B20H X 2.939 PER DWG RM00066 SPKT ; MTO ROLLER CHAIN

MARTIN SPROCKET & GR

Part # 120B20H X 2.939 PER DWG RM00066

BDI # 25816049

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B20 X 2.939 STD KW 2SS

COMPARE

120B20 X 2.939 STD KW 2SS

Description
120B20 X 2.939 STD KW 2SS SPROCKET ; 120 ANSI 20 TEETH

TSUBAKI

Part # 120B20 X 2.939 STD KW 2SS

BDI # 24951710

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.371
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 243.535
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F 2E RIGID 2.9390 KW 2 SETSCREWS 90

COMPARE

F 2E RIGID 2.9390 KW 2 SETSCREWS 90

Description
F 2E RIGID 2.9390 KW 2 SETSCREWS 90 ; POR

TIMKEN LOVEJOY

Part # F 2E RIGID 2.9390 KW 2 SETSCREWS 90

BDI # 19075169

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY