F 3 3.0665/3.0670 3/4X3/8 KW
Description
F 3 3.0665/3.0670 3/4X3/8 KW ; POR
Part # F 3 3.0665/3.0670 3/4X3/8 KW
BDI # 19075070
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs