Page 1 of 17

Next

Compare
38AT5/25-2

COMPARE

38AT5/25-2

Description
38AT5/25-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 25 TEETH ALUMINUM

B & B MANUFACTURING

Part # 38AT5/25-2

BDI # 22714749

Features

Pitch Diameter - Inch: 1.575
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.516
Face Width - Millimeter: 32

Face Width - Inch: 1.26
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 40
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20-5M09M6FA8

COMPARE

20-5M09M6FA8

Description
20-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-5M09M6FA8

BDI # 22723390

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 13.9

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
27AT5/27-2

COMPARE

27AT5/27-2

Description
27AT5/27-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 27 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27AT5/27-2

BDI # 22698088

Features

Pitch Diameter - Inch: 1.693
Flange Outside Diameter - Millimeter: 48
Inch - Metric: Metric
Outside Diameter - Inch: 1.642
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 43
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48-3M06M6A8

COMPARE

48-3M06M6A8

Description
48-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 48T

B & B MANUFACTURING

Part # 48-3M06M6A8

BDI # 22714455

Features

Pitch Diameter - Inch: 1.811
Inch - Metric: Metric
Outside Diameter - Inch: 1.776
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
30MP025M6FA8

COMPARE

30MP025M6FA8

Description
30MP025M6FA8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 30T

B & B MANUFACTURING

Part # 30MP025M6FA8

BDI # 22703908

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Metric
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY