.316ID X 5/8X5/16-A 10-32 SS
Description
.316ID X 5/8 X 5/16-A 10-32 SS SPECIAL ; ALUMINUM SET COLAR QUOTE 03-16-00504 MTO
Part # 11714 .316ID X 5/8X5/16-A 10-32 SS
BDI # 21482399
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
8.026
Width - Inch:
0.313