CJ 75/90B CI 3.3735 7/8 KW
Description
CJ 75/90B CI 3.3735 7/8 KW ; POR
Part # CJ 75/90B CI 3.3735 7/8 KW
BDI # 19074090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
13S 3.374/3.375 7/8 KW
Description
13S 3.374/3.375 7/8 KW
Part # 13S 3.374/3.375 7/8 KW
BDI # 19074140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
F 3E RIGID 3.3735 7/8 KW
Description
F 3E RIGID 3.3735 7/8 KW ; POR
Part # F 3E RIGID 3.3735 7/8 KW
BDI # 19075029
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs