120B14 3-3/8IN KW/SS 90DEG

COMPARE

120B14 3-3/8IN KW/SS 90DEG

Description
120B14 3-3/8IN KW/SS 90DEG SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH

MARTIN SPROCKET & GR

Part # 120B14 3-3/8IN KW/SS 90DEG

BDI # 21515752

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.741
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.472
Other Features: With Set Screw
Pitch Diameter - Millimeter: 171.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B21H 3-3/8IN

COMPARE

140B21H 3-3/8IN

Description
MARTIN SPROCKET & GR 140B21H 3-3/8IN

MARTIN SPROCKET & GR

Part # 140B21H 3-3/8IN

BDI # 23287520

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.661
Pitch Diameter - Millimeter: 298.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY