RAPTOR 70HCBM 3-7/16IN
Description
RAPTOR 70HCBM 3-7/16IN COUPLING HUB ; NON RETURNABLE
Part # 016149
BDI # 20493223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
140HCB 3-7/16IN RAPTOR
Description
140HCB 3-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015149
BDI # 22276365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
120HCB 3-7/16IN RAPTOR
Description
120HCB 3-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015084
BDI # 22276741
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
140HCBM 3-7/16IN RAPTOR
Description
140HCBM 3-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016643
BDI # 22275959
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
100HCB 3-7/16IN RAPTOR
Description
100HCB 3-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015025
BDI # 22275263
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs