D140B17 3-5/8 KWY 7/8X7/16

COMPARE

D140B17 3-5/8 KWY 7/8X7/16

Description
D140B17 3-5/8 KWY 7/8X7/16 SPROCKET ; ROLLER TYPE 3-5/8" BORE 17 TEETH

MARTIN SPROCKET & GR

Part # D140B17 3-5/8 KWY 7/8X7/16

BDI # 21916941

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.411
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B16F X 3-5/8

COMPARE

HD140B16F X 3-5/8

Description
HD140B16F X 3-5/8 ROLLER CHAIN SPROCKET ; 9.847" OD X 4" LTB STD KW 2-SETSCREWS

TSUBAKI

Part # D140B16F X 3J

BDI # 21472794

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160BS13H X 3-5/8

COMPARE

160BS13H X 3-5/8

Description
160BS13HT 3-5/8 ROLLER CHAIN SPROCKET ; 2" PITCH 13T 3-5/8" BORE MTO

MARTIN SPROCKET & GR

Part # 160BS13H X 3-5/8

BDI # 25883027

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.314
Pitch Diameter - Millimeter: 212.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B16 3-5/8 KW/2SS

COMPARE

D120B16 3-5/8 KW/2SS

Description
D120B16 3-5/8 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH

MARTIN SPROCKET & GR

Part # D120B16 3-5/8 KW/2SS

BDI # 21516279

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B28 X 3-5/8 MTO

COMPARE

D140B28 X 3-5/8 MTO

Description
D140B28 X 3-5/8 MTO ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D140B28 X 3-5/8 MTO

BDI # 25182546

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.629

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.581
Pitch Diameter - Millimeter: 396.977
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY