C 4 3.934 1X1/2 KW SETSCREW
Description
C 4 3.934 1X1/2 KW SETSCREW ; POR
Part # C 4 3.934 1X1/2 KW SETSCREW
BDI # 19074366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
111.252
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
158.75
Hub Diameter - Inch:
6.25
Coupling Type:
Gear Coupling
Torque:
126000In-Lbs