TSP-16-14-F
Description
TSP-16-14-F THREADED SHAFT COLLAR ; 2PIECE 1"-14 BORE STEEL
Part # TSP-16-14-F
BDI # 801626
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TSP-16-14-SS
Description
TSP-16-14-SS THREADED SHAFT COLLAR ; 2PIECE 1"-14 BORE SS
Part # TSP-16-14-SS
BDI # 801627
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
GSTC-100-14-B
Description
GSTC-100-14-B CLAMP COLLAR ; 1"-14 BORE BLK OXD STL
Part # GSTC-100-14-B
BDI # 196161
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
GSTC-100-14-SS
Description
GSTC-100-14-SS CLAMP COLLAR ; 1"-14 BORE SS
Part # GSTC-100-14-SS
BDI # 196162
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Corrosion Resistance
ISTC-100-14
Description
ISTC-100-14 CLAMP COLLAR ; 1"-14 BORE BLK OXD STL 1-PIECE
Part # ISTC-100-14
BDI # 196529
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated