ISTC-100-08
Description
ISTC-100-08 CLAMP COLLAR ; 1"-8 BORE BLK OXD STL 1-PIECE
Part # ISTC-100-08
BDI # 196525
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
CSC100-8
Description
CSC100-8 CLAMPING COLLAR ; THREADED LIMITED AVAILABILITY
Part # 49252
BDI # 170326
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
TSP-16-8-F
Description
TSP-16-8-F THREADED SHAFT COLLAR ; 2PIECE 1"-8 BORE STEEL
Part # TSP-16-8-F
BDI # 801628
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TCL-16-8-F
Description
TCL-16-8-F THREADED SHAFT COLLAR ; 1PIECE 1"-8 BORE STEEL
Part # TCL-16-8-F
BDI # 801553
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TSP-16-8-SS
Description
TSP-16-8-SS THREADED SHAFT COLLAR ; 2PIECE 1"-8 BORE SS
Part # TSP-16-8-SS
BDI # 801629
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread