TSP-5-24-SS
Description
TSP-5-24-SS THREADED SHAFT COLLAR ; 2PIECE 5/16"-24 BORE SS
Part # TSP-5-24-SS
BDI # 801665
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TSP-5-24-F
Description
TSP-5-24-F THREADED SHAFT COLLAR ; 2PIECE 5/16"-24 BORE STEEL
Part # TSP-5-24-F
BDI # 801664
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
ISTC-031-24
Description
ISTC-031-24 CLAMP COLLAR ; 5/16"-24 BORE BLK OXD STL 1-PIECE
Part # ISTC-031-24
BDI # 196499
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
ISTC-031-24-S
Description
ISTC-031-24-S CLAMP COLLAR ; 5/16" BORE SS 1-PIECE
Part # ISTC-031-24-S
BDI # 196500
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Corrosion Resistance
GSTC-031-24-B
Description
GSTC-031-24-B CLAMP COLLAR ; 5/16"-24 BORE BLK OXD STL
Part # GSTC-031-24-B
BDI # 196131
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated