TSP-2-32-F
Description
TSP-2-32-F THREADED SHAFT COLLAR ; 2PIECE #8-32 BORE STEEL
Part # TSP-2-32-F
BDI # 801642
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
8-32
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TCL-2-32-SS
Description
TCL-2-32-SS THREADED SHAFT COLLAR ; 1PIECE #8-32 BORE SS
Part # TCL-2-32-SS
BDI # 801568
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
8-32
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TSP-2-32-SS
Description
TSP-2-32-SS THREADED SHAFT COLLAR ; 2PIECE #8-32 BORE SS
Part # TSP-2-32-SS
BDI # 801643
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
8-32
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TCL-2-32-F
Description
TCL-2-32-F THREADED SHAFT COLLAR ; 1PIECE #8-32 BORE STEEL
Part # TCL-2-32-F
BDI # 801567
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
8-32
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread