MTCL-5-0.8-SS
Description
MTCL-5-0.8-SS THREADED SHAFT COLLAR ; 1PIECE M5X0.8 BORE SS
Part # MTCL-5-0.8-SS
BDI # 800435
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M5 X 0.8
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced
MTCL-5-0.8-F
Description
MTCL-5-0.8-F THREADED SHAFT COLLAR ; 1PIECE M5X0.8 BORE STEEL
Part # MTCL-5-0.8-F
BDI # 800434
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M5 X 0.8
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced