Page 1 of 62

Next

Compare
P4B

COMPARE

P4B

Description
P4B IDLER PULLEY ; FLAT BELT 1" BORE 4-1/2" BW 7" OD

BREWER MACH AND GEAR

Part # P4B

BDI # 21437037

Features

Maximum Belt Width - Inch: 4.5
Maximum Belt Width - Millimeter: 114.3
Bearing Type: Ball Bearing
Face Width - Millimeter: 114.3
Face Width - Inch: 4.5

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 101.6
Other Features: Crowned Face | Used with IS1665 Idler Stub

Price Inventory : In stock
Loading Price
QTY
25B19U

COMPARE

25B19U

Description
25B19U IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T SLV BRG

BREWER MACH AND GEAR

Part # 25B19U

BDI # 21436877

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.648
Length Thru Bore - Millimeter: 12.7
Other Features: Bronze Bearing

Price Inventory : In stock
Loading Price
QTY
P3F

COMPARE

P3F

Description
P3F BELT IDLER PULLEY ; 1" BORE 3-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P3F

BDI # 21437036

Features

Maximum Belt Width - Inch: 3.063
Maximum Belt Width - Millimeter: 77.8
Bearing Type: Needle Bearing
Face Width - Millimeter: 77.8
Face Width - Inch: 3.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 88.9
Other Features: Crowned Face | Used with SO4 Idler Shaft

Price Inventory : In stock
Loading Price
QTY
15V5F

COMPARE

15V5F

Description
15V5F BELT IDLER PULLEY ; 1" BORE 5/8" BW 1G NDL BRG 5" OD

BREWER MACH AND GEAR

Part # 15V5F

BDI # 21436923

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 38.1
Other Features: Used with SO2 Idler Shaft
Belt Width - Millimeter: 15.875
Belt Series: 5V

Price Inventory : In stock
Loading Price
QTY
13V3F

COMPARE

13V3F

Description
13V3F BELT IDLER PULLEY ; 1" BORE 3/8" BW 1G NDL BRG 3" OD

BREWER MACH AND GEAR

Part # 13V3F

BDI # 21436921

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 38.1
Other Features: Used with SO2 Idler Shaft
Belt Width - Millimeter: 9.525
Belt Series: 3V

Price Inventory : In stock
Loading Price
QTY