Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17064
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
30HH150
Description
30HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057173
BDI # 325066
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
20HH150
Description
20HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057082
BDI # 324942
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed