J120-2 CP 10 FT CH
Description
J120-2 CP 10 FT CH ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 1293844
BDI # 328404
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D120S35
Description
D120S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1183920
BDI # 312018
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Split Taper Bushing
Global Part Number GPN:
10433
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
D120S45
Description
D120S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1175280
BDI # 312019
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Split Taper Bushing
Global Part Number GPN:
10078
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
J120-2 RIV 10 FT CH
Description
J120-2 RIV 10 FT CH ROLLER CHAIN ; 10FT/BOX
Part # 1293836
BDI # 328405
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D120S30
Description
D120S30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175264
BDI # 312017
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Taper Bushing
Global Part Number GPN:
10077
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed