J2060 O/S C/L
Description
J2060 O/S C/L CHAIN OFFSET LINK ; NON-RETURNABLE
Part # 2455798
BDI # 329154
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
2060
Component:
Offset Link
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
Number of Strands:
1
2060P23
Description
2060P23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173491
BDI # 332494
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9957
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Bushed
2060P19
Description
2060P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173483
BDI # 332493
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9956
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Bushed
J2060 S/C C/L
Description
J2060 S/C C/L CHAIN CONNECTING LINK ; NON-RETURNABLE
Part # 2455731
BDI # 329155
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
Number of Strands:
1
2060P17
Description
2060P17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173475
BDI # 332492
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9955
Pitch Diameter - Millimeter:
105.461
Mounting Method:
Bushed