Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
2TB50
Description
2TB50 V-BELT PULLEY SHEAVE ; 2 GROOVES 5.35" OD BUSHED SPLIT TAPER B
Part # 1001676
BDI # 328519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14176
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.459 Inch Teeth Width
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14171
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.45
Outside Diameter - Millimeter:
163.83
Other Features:
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17165
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2